8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Natural
- Mfr # 194061337905
- Zoro # G4623948
product price:Â
$
1,694.12
/ea
Free Shipping & Returns
Key Features
Canopy Width
8 1/2 ft
Canopy Shape
Square
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Rotational/Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194061337905
- Zoro #
- G4623948
- UPC #
- 194061337905
- Country of Origin
- United States
- Color
- Natural
- Canopy Shape
- Square
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- Rotational/Adjustable
- Opening Action
- Crank Lift
- Rib Material
- Aluminum
- Item
- Cantilever Patio Umbrella
- Material
- Sunbrella
- Residential / Commercial
- Residential
Dimensions
- Canopy Width
- 8 1/2 ft
- Manufacturers Warranty Length
- Ribs/Pole: 1 yr, Canopy: 5 yr
Description
With inbound summer weather promising a blazing sun and merciless heat on many cloudless days, one reaction might be to cancel all outdoor plans and stay indoors; however, the party can always go on with this exciting California Umbrella cantilever design! The spacious 8.5-foot square offset canopy is supported by eight aluminum ribs that are conveniently cranked open to provide a wide shaded space. As the sun moves higher in the sky, you can maintain your shade coverage by shifting the angle of the canopy to one of five preset positions using the vertical handle. This cantilever umbrella features a pedal at the base of its aluminum frame that enables you to rotate the umbrella 360-degrees, ensuring more coverage for your outdoor space. A sturdy cross base for the umbrella can either be bolted to the ground or weighted with pavers for stability from wind and weather. When the heat of summer has passed and shade is no longer needed, the canopy can be tied closed and the included protective cover pulled tight over it to defend it from fading and the elements. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. With this umbrella featured prominently in your backyard space, you will not need to worry about cancelled summer get-togethers and parties, so order one today and invite some guests to enjoy summer’s outdoor beauty! Stylistic 8.5-foot square Sunbrella fabric canopy. Durable aluminum frame and eight ribs provide sturdy support. Easy-to-use crank mechanism both opens and closes the canopy. Convenient vertical tilt provides 5 angles for shade customization. 360-degree rotational foot pedal provides effortless rotation of the umbrella. Cross base can either be bolted to the ground or weighted for stability. Recommended additional weight: up to 200-pounds (not included). Protective cover included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.