Shop CALIFORNIA UMBRELLA
See all product information
Create Account
9' Bronze Aluminum Market Patio Umbrella, Olefin Terrace Sequoia
- Mfr # 194061337547
- Zoro # G4716235
product price:
$
158.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
9 ft
Series
Casa
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
Autotilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194061337547
- Zoro #
- G4716235
- UPC #
- 194061337547
- Country of Origin
- China
- Color
- Terrace Sequoia
- Series
- Casa
- Fabric Material
- Olefin
- Pole Material
- Aluminum
- Tilting
- Autotilt
- Opening Action
- Crank Lift
- Rib Material
- Fiberglass
- Item
- Patio Umbrella
- Material
- Olefin
- Base Included
- No
- Residential / Commercial
- Residential
Dimensions
- Canopy Width
- 9 ft
- Size
- 9 ft.
- Manufacturers Warranty Length
- Ribs: 3 yr, Pole: 1 yr, Canopy: 1 yr
Description
A shady spot on a warm day offers a perfect opportunity to enjoy the outdoors, at least until the sun shifts and cuts your relaxation short. With the California Umbrella Casa Series 9’ Market Umbrella, you’ll always be sheltered from the sun’s powerful rays, whether it is low or high in the sky. The user-friendly crank open and auto tilt system assures convenient shade all day, even when the sun is not directly overhead. Once the canopy has been easily opened by turning the crank, simply continue to turn the crank until the canopy is tilted to your desired angle for relief and protection from the sun. Its high-quality aluminum construction also provides resilience and strength for this umbrella, ensuring the frame withstands both winds and use. A series of eight fiberglass ribs reinforce the canopy from the tip of the rib all the way to the resin hub so you can open and close your umbrella without fear. In addition, the beautiful market umbrella design and vibrant canopy color choices make this umbrella the perfect choice to complement your other patio furniture. Guarantee that you can stay comfortable and covered through each sunny day ahead by ordering this stylish and functional umbrella today! Olefin fabric. Traditional 9-foot canopy. 8 flexible fiberglass ribs add extra support. Durable resin housing and hub. Easy crank lift tilt system. Durable 1 3/8 inch diameter aluminum pole in bronze finish. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.