This item is Discontinued.

California Umbrella California Umbrella ALTO118170-5439-DWV 11 ft. Fiberglass Market Umbrella PO DVent MWhite-Sunbrella-Navy ALTO118170-5439-DWV

This item is Discontinued.

California Umbrella

California Umbrella ALTO118170-5439-DWV 11 ft. Fiberglass Market Umbrella PO DVent MWhite-Sunbrella-Navy (Discontinued)

Mfr # ALTO118170-5439-DWV
Zoro # G103776625
UPC # 848363000462
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALTO118170-5439-DWV
Zoro #
G103776625
UPC #
848363000462
Country of Origin
China

Description

This heavy duty 11' commercial grade umbrella offers all the features a residential or commercial owner demands and will hold-up against anything you throw at it.
  • Extra large 11' diameter canopy.
  • Eight heavy duty fiberglass ribs for superior stability.
  • Two piece aluminum pole with over 2mm wall thickness.
  • Reinforced rib joints.
  • Simple and efficient pulley lift system.
  • Double vents.
  • Commercial grade construction.
  • Canopy Shape: Octagon.
  • Umbrella Features: Vented.
  • Umbrella Lift Method: Pulley.
  • Umbrella Style: Market.
  • Umbrella Tilt: No Tilt.
  • Dimension: 11'W x 11'L x 8' 6"H.
  • Pole Finish: Matted White.
  • Capony Fabric: Sunbrella.
  • Capony Color: Navy.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.