This item is Discontinued.

California Umbrella California Umbrella ALTO908002-5440 9 ft. Fiberglass Market Umbrella Pulley Open S Anodized-Sunbrella-Terracotta ALTO908002-5440

This item is Discontinued.

California Umbrella

California Umbrella ALTO908002-5440 9 ft. Fiberglass Market Umbrella Pulley Open S Anodized-Sunbrella-Terracotta (Discontinued)

Mfr # ALTO908002-5440
Zoro # G103776496
UPC # 848363001216
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALTO908002-5440
Zoro #
G103776496
UPC #
848363001216
Country of Origin
China

Description

This heavy duty 9ft commercial grade umbrella offers all the features a residential or commercial owner demands and will hold-up against anything you throw at it.
  • Extra large 9ft diameter canopy.
  • Eight heavy duty fiberglass ribs for superior stability.
  • Two piece aluminum pole with over 2mm wall thickness.
  • Reinforced rib joints.
  • Simple and efficient pulley lift system.
  • Commercial grade construction.
  • Construction: Aluminum, Fiberglass.
  • Canopy Shape: Octagon.
  • Umbrella Lift Method: Pulley.
  • Umbrella Style: Market.
  • Umbrella Tilt: No Tilt.
  • Width: 9'.
  • Length: 9'.
  • Height: 8'6".
  • Canopy Fabric: Sunbrella.
  • Canopy Finish: Terracotta.
  • Pole Finish: Silver Anodized.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.