This item is Discontinued.

California Umbrella California Umbrella ALTO908117-SA04 9 ft. Fiberglass Pulley Open Market Umbrella - Bronze and Pacifica-Natural ALTO908117-SA04

This item is Discontinued.

California Umbrella

California Umbrella ALTO908117-SA04 9 ft. Fiberglass Pulley Open Market Umbrella - Bronze and Pacifica-Natural (Discontinued)

Mfr # ALTO908117-SA04
Zoro # G703880708
UPC # 848363001926
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALTO908117-SA04
Zoro #
G703880708
UPC #
848363001926
Country of Origin
China

Description

This heavy duty 9' commercial grade umbrella offers all the features a residential or commercial owner demands and will hold-up against anything you throw at it.
  • Extra large 9' diameter canopy.
  • Eight heavy duty fiberglass ribs for superior stability.
  • Two piece aluminum pole with over 2mm wall thickness.
  • Reinforced rib joints.
  • Simple and efficient pulley lift system.
  • Double wind vents.
  • Construction: Aluminum, Fiberglass.
  • Pole Finish: Bronze.
  • Canopy Fabric: Pacifica/Natural.
  • Dimensions: 9' W x 9' L x 8'6" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.