This item is Discontinued.

California Umbrella California Umbrella ALUS756T-SP21 7.5 ft. WR Fiber Market Umbrella PT Champagne-Spun Polyester-Palm ALUS756T-SP21

This item is Discontinued.

California Umbrella

California Umbrella ALUS756T-SP21 7.5 ft. WR Fiber Market Umbrella PT Champagne-Spun Polyester-Palm (Discontinued)

Mfr # ALUS756T-SP21
Zoro # G703880234
UPC # 848363002602
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALUS756T-SP21
Zoro #
G703880234
UPC #
848363002602
Country of Origin
China

Description

The traditional patio umbrella has been made over with a resilient fiberglass rib system. This spacious 7.5ft canopy has a styled Valence cut that completes a carefree patio space, and offers extra shade. The crank-open aluminum frame matched and durable fiberglass ribs provides an affordable and lasting shade solution beating all the competition in both quality and value!
  • Aluminum center pole.
  • Push button tilt.
  • Easy crank open function.
  • Six durable fiberglass ribs.
  • Improved quality spun polyester fabric.
  • Fun color choices.
  • For residential use only.
  • Construction: Fiberglass, Polyester.
  • Canopy Shape: Hexagon.
  • Umbrella Lift Method: Crank.
  • Umbrella Style: Drape, Market.
  • Umbrella Tilt: Push Button Tilt.
  • Width: 7'6".
  • Length: 7'6".
  • Height: 7'8".
  • Canopy Fabric/Color: Spun Polyester/Palm.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.