This item is Discontinued.

California Umbrella California Umbrella ATA908117-F13 9 ft. Aluminum Market Umbrella Auto Tilt Crank Lift Bronze-Olefin-Red ATA908117-F13

This item is Discontinued.

California Umbrella

California Umbrella ATA908117-F13 9 ft. Aluminum Market Umbrella Auto Tilt Crank Lift Bronze-Olefin-Red (Discontinued)

Mfr # ATA908117-F13
Zoro # G803880264
UPC # 848363021368
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATA908117-F13
Zoro #
G803880264
UPC #
848363021368
Country of Origin
China

Description

This market umbrella is one of our economical patio umbrellas. The Sureline 9' market umbrella features aluminum pole and ribs operated by a crank lift system. This umbrella is the perfect fit for residential uses. The outdoor umbrella canopy comes in a wide variety of colors and is made of Olefin.
  • Aluminum frame and ribs.
  • Bronze Frame color.
  • Crank lift sytem with nylon cord.
  • Push button coupling for securing upper and lower poles.
  • Auto tilt.
  • 9' diameter canopy ideal shade coverage for up to 54" table.
  • 9' diameter canopy cover is contructed out of Olefin.
  • Base sold separately. Note: 40 lbs bases are not recommended for freestanding umbrellas.
  • 2 Sections connected with a Push Button coupling.
  • 9' Octagonal - 8 Ribs.
  • 1-3/8" Diameter Pole.
  • Canopy Color: Red.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.