This item is Discontinued.

California Umbrella California Umbrella EFFO908-5439 9 ft. Complete Fiberglass Market Umbrella Pulley Open Black-Sunbrella-Navy EFFO908-5439

This item is Discontinued.

California Umbrella

California Umbrella EFFO908-5439 9 ft. Complete Fiberglass Market Umbrella Pulley Open Black-Sunbrella-Navy (Discontinued)

Mfr # EFFO908-5439
Zoro # G803776543
UPC # 848363010706
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EFFO908-5439
Zoro #
G803776543
UPC #
848363010706
Country of Origin
China

Description

Quite simply the most innovative design for the future of commercial grade umbrellas is the all fiberglass version of the classic market style. Real flexibility is an umbrella that blocks the sun, resists the elements, and opens up the possibilities for your outdoor space.
  • Commercial grade design.
  • Traditional 9ft diameter canopy.
  • Eight high durability fiberglass ribs.
  • Riveted and reinforced rib joints.
  • High durability resin hub.
  • Durable 1.5in fiberglass pole.
  • Adjustable height bottom pole.
  • Pulley open.
  • Commercial grade construction.
  • Pole Finish: Black.
  • Construction: Fiberglass, Resin.
  • Canopy Shape: Octagon.
  • Umbrella Lift Method: Pulley.
  • Umbrella Style: Market.
  • Umbrella Tilt: No Tilt.
  • Width: 9'.
  • Length: 9'.
  • Height: 8'6".
  • Canopy Fabric: Sunbrella.
  • Canopy Finish: Navy.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.