This item is Discontinued.

California Umbrella California Umbrella GSCU908117-8318 9 ft. Aluminum Market Umbrella Collar Tilt - Bronze-Sunbrella-Sesame Linen GSCU908117-8318

This item is Discontinued.

California Umbrella

California Umbrella GSCU908117-8318 9 ft. Aluminum Market Umbrella Collar Tilt - Bronze-Sunbrella-Sesame Linen (Discontinued)

Mfr # GSCU908117-8318
Zoro # G003880422
UPC # 848363004095
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSCU908117-8318
Zoro #
G003880422
UPC #
848363004095
Country of Origin
China

Description

This 9ft market umbrella offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced "Collar Tilt" design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment.
  • 9' diameter canopy.
  • Eight heavy duty aluminum ribs.
  • High durability resin housing and hub.
  • Deluxe crank lift system.
  • Advanced collar tilt system offering "infinity tilt".
  • Durable 1.5in aluminum pole.
  • For residential use only.
  • Construction: Aluminum.
  • Canopy Shape: Octagon.
  • Umbrella Lift Method: Crank.
  • Umbrella Style: Market.
  • Umbrella Tilt: Collar Tilt.
  • Width: 9'.
  • Length: 9'.
  • Height: 8'6".
  • Canopy Fabric: Sunbrella.
  • Canopy Finish: Sesame Linen.
  • Pole Finish: Bronze.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.