This item is Discontinued.

This item is Discontinued.
California Umbrella GSCU908117-F22 9 ft. Aluminum Market Umbrella Collar Tilt - Bronze - Olefin - Antique Beige (Discontinued)
Mfr #
GSCU908117-F22
Zoro #
G903880768
UPC # 848363004156
Country of Origin China
Category Patio Umbrellas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GSCU908117-F22
Zoro #
G903880768
UPC #
848363004156
Country of Origin
China
Description
This 9' market umbrella offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced "Collar Tilt" design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment.
9' diameter canopy.
Eight heavy duty aluminum ribs.
High durability resin housing and hub.
Deluxe crank lift system.
Advanced collar tilt system offering "infinity tilt".
Durable 1.5" aluminum pole.
Construction: Aluminum.
Pole Finish: Bronze.
Canopy Fabric: Antique Beige (Olefin).
Width: 9 feet.
Length: 9 feet.
Height: 8 feet / 6 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.