This item is Discontinued.

California Umbrella California Umbrella GSCUF118117-5414-DWV 11 ft. Fiberglass Market Umbrella Collar Tilt Double Vents - Bronze - Sunbrella - Wheat GSCUF118117-5414-DWV

This item is Discontinued.

California Umbrella

California Umbrella GSCUF118117-5414-DWV 11 ft. Fiberglass Market Umbrella Collar Tilt Double Vents - Bronze - Sunbrella - Wheat (Discontinued)

Mfr # GSCUF118117-5414-DWV
Zoro # G003776527
UPC # 848363012496
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSCUF118117-5414-DWV
Zoro #
G003776527
UPC #
848363012496
Country of Origin
China

Description

The industry standard has been raised by this extra large 11' market umbrella. This model offers all the features a residential owner demands, along with advances in design often reserved for commercial use only.
  • Extra large 11' diameter canopy.
  • Eight high durability fiberglass ribs.
  • Riveted and reinforced rib joints with 0.5" diameter.
  • High durability resin housing and hub.
  • Deluxe crank lift system.
  • Advanced collar tilt system offering "infinity tilt".
  • Durable 1.5" aluminum pole.
  • Construction: Aluminum, Fiberglass, Resin.
  • Pole Finish: Bronze.
  • Canopy Fabric: Wheat (Sunbrella).
  • Width: 11 feet.
  • Length: 11 feet.
  • Height: 8 feet / 6 inches.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.