This item is Discontinued.

This item is Discontinued.
California Umbrella GSCUF908117-F55 9 ft. Fiberglass Market Umbrella Collar Tilt Bronze-Olefin-Kiwi (Discontinued)
Mfr #
GSCUF908117-F55
Zoro #
G003880774
UPC # 848363024833
Country of Origin China
Category Patio Umbrellas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GSCUF908117-F55
Zoro #
G003880774
UPC #
848363024833
Country of Origin
China
Description
The industry standard has been raised by this 9' market umbrella. This model offers all the features a residential owner demands, along with advances in design often reserved for commercial use only.
Large 9' diameter canopy.
Eight high durability fiberglass ribs.
Riveted and reinforced rib joints.
High durability resin housing and hub.
Deluxe crank lift system.
Advanced collar tilt system offering infinity tilt.
Durable 1.5" aluminum pole.
For residential use only.
Construction: Aluminum, Fiberglass.
Canopy Shape: Octagon.
Umbrella Lift Method: Crank.
Umbrella Style: Market.
Umbrella Tilt: Collar Tilt.
Width 9'.
Length 9'.
Height 8'6".
Pole Finish: Bronze.
Canopy Fabric/Color: Olefin/Kiwi.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.