This item is Discontinued.

California Umbrella California Umbrella GSCUF908170-5401 9 ft. Fiberglass Market Umbrella Collar Tilt - Matted White-Sunbrella-Pacific Blue GSCUF908170-5401

This item is Discontinued.

California Umbrella

California Umbrella GSCUF908170-5401 9 ft. Fiberglass Market Umbrella Collar Tilt - Matted White-Sunbrella-Pacific Blue (Discontinued)

Mfr # GSCUF908170-5401
Zoro # G403880343
UPC # 848363006372
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSCUF908170-5401
Zoro #
G403880343
UPC #
848363006372
Country of Origin
China

Description

The industry standard has been raised by this 9ft market umbrella. This model offers all the features a residential owner demands, along with advances in design often reserved for commercial use only.
  • Large 9ft diameter canopy.
  • Eight high durability fiberglass ribs.
  • Riveted and reinforced rib joints.
  • High durability resin housing and hub.
  • Deluxe crank lift system.
  • Advanced collar tilt system offering "infinity tilt".
  • Durable 1.5in aluminum pole.
  • Construction: Aluminum, Fiberglass.
  • Base is not included and must be purchased separately.
  • Dimension: 9' W x 9' L x 8'6" H.
  • Pole finish: Matted White.
  • Canopy fabric finish: Sunbrella/Pacific Blue.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.