This item is Discontinued.

California Umbrella California Umbrella GSPT758117-5488 7.5 ft. Aluminum Market Umbrella Push Tilt - Bronze-Sunbrella-Canvas Teak GSPT758117-5488

This item is Discontinued.

California Umbrella

California Umbrella GSPT758117-5488 7.5 ft. Aluminum Market Umbrella Push Tilt - Bronze-Sunbrella-Canvas Teak (Discontinued)

Mfr # GSPT758117-5488
Zoro # G103776045
UPC # 848363007270
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSPT758117-5488
Zoro #
G103776045
UPC #
848363007270
Country of Origin
China

Description

This traditional 7.5ft umbrella offers the residential owner a beautiful market design without taking over their space. Owners can simply crank open their umbrella and push a button to tilt the canopy towards the sun.
  • Traditional 7.5ft diameter canopy.
  • Eight heavy duty aluminum ribs.
  • High durability resin housing and hub.
  • Easy crank lift and "push button tilt" system.
  • Durable 1.5" aluminum pole.
  • For residential use only.
  • Construction: Aluminum, Resin.
  • Canopy Shape: Octagon.
  • Umbrella Lift Method: Crank.
  • Umbrella Style: Market.
  • Umbrella Tilt: Push Button Tilt.
  • Width: 7' 6".
  • Length: 7' 6".
  • Height: 8' 6".
  • Pole Finish: Bronze.
  • Canopy Fabric/Color: Sunbrella/Canvas Teak.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.