This item is Discontinued.

California Umbrella California Umbrella GSPT758117-F03 7.5 ft. Fiberglass Market Umbrella Push Tilt Bronze-Olefin-Pacific Blue GSPT758117-F03

This item is Discontinued.

California Umbrella

California Umbrella GSPT758117-F03 7.5 ft. Fiberglass Market Umbrella Push Tilt Bronze-Olefin-Pacific Blue (Discontinued)

Mfr # GSPT758117-F03
Zoro # G003880712
UPC # 848363025045
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSPT758117-F03
Zoro #
G003880712
UPC #
848363025045
Country of Origin
China

Description

  • Size: 7.5' x 8 Ribs.
  • Pole Diameter: 1.5".
  • Crank Lift.
  • Push Button Tilt.
  • Aluminum Ribs.
  • Aluminum center pole.
  • Resin Hub and Housing.
  • 32" Bottom Pole.
  • Pole Finish: Bronze.
  • Canopy Fabric/Color: Olefin/Royal Blue.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.