This item is Discontinued.

This item is Discontinued.
California Umbrella GSPT908117-F71 9 ft. Aluminum Market Umbrella Push Tilt - Bronze-Olefin-Teak (Discontinued)
Mfr #
GSPT908117-F71
Zoro #
G303777309
UPC # 848363007768
Country of Origin China
Category Patio Umbrellas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GSPT908117-F71
Zoro #
G303777309
UPC #
848363007768
Country of Origin
China
Description
This traditional 9' umbrella offers the residential owner a beautiful market design without taking over their space. Owners can simply crank open their umbrella and push a button to tilt the canopy towards the sun.
Traditional 9' diameter canopy.
Eight heavy duty aluminum ribs.
High durability resin housing and hub.
Easy crank lift and push button tilt system.
Durable 1.5" aluminum pole.
For residential use only.
Construction: Aluminum, Resin.
Canopy Shape: Octagon.
Umbrella Lift Method: Crank.
Umbrella Style: Market.
Umbrella Tilt: Push Button Tilt.
Width: 9'.
Length: 9'.
Height: 8'6".
Pole Finish: Bronze.
Canopy Fabric/Color: Olefin/Teak.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.