This item is Discontinued.

California Umbrella California Umbrella MARE758-SA08 7.5 ft. Wood Market Umbrella Pulley Open Marenti Wood-Pacifica-Black MARE758-SA08

This item is Discontinued.

California Umbrella

California Umbrella MARE758-SA08 7.5 ft. Wood Market Umbrella Pulley Open Marenti Wood-Pacifica-Black (Discontinued)

Mfr # MARE758-SA08
Zoro # G103880605
UPC # 848363026899
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MARE758-SA08
Zoro #
G103880605
UPC #
848363026899
Country of Origin
China

Description

  • Pulley Lift.
  • Marenti Hardwood Ribs.
  • Marenti Hardwood Pole.
  • Marenti Hardwood Hub.
  • Reinforced Rib Joints.
  • Stainless steel hardware and Pulleys Aluminum Base Protector.
  • Size: 7.5 x 8 Ribs.
  • Pole Diameter: 1.5".
  • Pole Finish: Marenti Wood.
  • Canopy Fabric/Color: Pacifica/Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.