This item is Discontinued.

California Umbrella California Umbrella MARE908-5417 9 ft. Wood Market Umbrella Pulley Open Marenti Wood-Sunbrella-Tuscan MARE908-5417

This item is Discontinued.

California Umbrella

California Umbrella MARE908-5417 9 ft. Wood Market Umbrella Pulley Open Marenti Wood-Sunbrella-Tuscan (Discontinued)

Mfr # MARE908-5417
Zoro # G303880801
UPC # 848363008642
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MARE908-5417
Zoro #
G303880801
UPC #
848363008642
Country of Origin
China

Description

The classic look of a traditional wood market umbrella is captured by the MARE design series. The hallmark of the MARE series is the beautiful 100% marenti wood pole and rib system. The dark stained finish over a traditional marenti wood is perfect for outdoor dining rooms and poolside decor and the deluxe pulley lift system ensures a long lasting shade experience that commercial customers demand.
  • Commercial grade design.
  • Traditional 9ft diameter canopy.
  • Eight marenti wood ribs.
  • High durability resin hub.
  • Deluxe pulley lift system.
  • Durable 1.5in marenti wood pole.
  • Construction Marenti Wood.
  • Color: Tuscan (Sunbrella).
    Note: Base sold separately.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.