This item is Discontinued.

California Umbrella Cantilever, Bronze Aluminum Pole, 9 Ft., Pa 194061010556

Cantilever, Bronze Aluminum Pole, 9 Ft., Pa (Discontinued)

  • Mfr # 194061010556
  • Zoro # G6015065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194061010556
Zoro #
G6015065
UPC #
194061010556
Country of Origin
China

Dimensions

Overall Size
108" W x 95" H
Canopy Width
9 ft
Size
9 ft.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 4 years

Details

Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
Rotational
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Cantilever Patio Umbrella
Residential / Commercial
Residential
Base Included
No

Description

Cantilever,Bronze Aluminum Pole,9 Ft.,Pa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.