
Cantilever, Bronze Aluminum Pole, 9 Ft., Pa (Discontinued)
- Mfr # 194061010624
- Zoro # G6015187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194061010624
Zoro #
G6015187
UPC #
194061010624
Country of Origin
China
Dimensions
Overall Size
108" W x 95" H
Canopy Width
9 ft
Size
9 ft.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 4 years
Details
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
Rotational
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Cantilever Patio Umbrella
Residential / Commercial
Residential
Base Included
No
Description
Cantilever,Bronze Aluminum Pole,9 Ft.,Pa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.