Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever, Bronze Aluminum Pole, 9 Ft., Su

  • Mfr # 194061009901

  • Zoro # G5995352


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Overall Size
108" W x 95" H
Canopy Width
9 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Rotational
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194061009901
Zoro #
G5995352
UPC #
194061009901
Country of Origin
China

Dimensions

Overall Size
108" W x 95" H
Canopy Width
9 ft
Size
9 ft.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years

Details

Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Rotational
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Cantilever Patio Umbrella
Base Included
No
Residential / Commercial
Residential

Description

Cantilever,Bronze Aluminum Pole,9 Ft.,Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.