Mobile Base Stand, Steel
Mfr # TSB4-201
Zoro # G016035512
product price: $53.29
/eaKey Features
Overall Width
22 9/20 in
Material
Steel
Overall Length
31 1/2 in
Overall Height
20 in
Product Type
Mobile Umbrella Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSB4-201
Zoro #
G016035512
UPC #
-
Country of Origin
China
Dimensions
Overall Width
22 9/20 in
Overall Length
31 1/2 in
Overall Height
20 in
Overall Diameter
31 1/2 in
For Pole Diameter
1 1/2 in
Details
Material
Steel
Product Type
Mobile Umbrella Stand
Includes
thumb screw
Finish
Powder Coated
Color
Black
Item
Mobile Base Stand
Compatible Product Type
Center Pole Patio Umbrella
Description
Mobile Base Stand,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.