Outdoor Umbrella, Black

  • Mfr # SOLA118001-6008

  • Zoro # G916035650


product price: $5,538.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Canopy Shape
Octagon
Overall Diameter
125 3/16 in
Pole Color
Silver
Includes Lights
No
Pole Diameter
13 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOLA118001-6008
Zoro #
G916035650
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
125 3/16 in
Pole Diameter
13 1/16 in
Overall Height
156 3/8 in

Details

Canopy Shape
Octagon
Pole Color
Silver
Includes Lights
No
Pole Material
Aluminum, Steel
Canopy Material
Acrylic
Base Maximum Weight
170 lb
Base Requires Ballast
Yes
Canopy Color
Black
Features
Wind Stabilizers
Opening Mechanism
Hand Crank
Number of Ribs
8
Item
Outdoor Umbrella
Tilting
Yes
Base Material
Steel
Includes Base
Yes
Vented
Yes
Support Style
Cantilever

Description

Outdoor Umbrella, Canopy Color Black, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.