Outdoor Umbrella, Brown
Mfr # SOLA338001-6021
Zoro # G416035419
product price: $5,376.99
/eaKey Features
Base Maximum Weight
170 lb
Pole Diameter
13 1/16 in
Includes Lights
No
Number of Ribs
8
Opening Mechanism
Hand Crank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOLA338001-6021
Zoro #
G416035419
UPC #
-
Country of Origin
United States
Dimensions
Pole Diameter
13 1/16 in
Overall Width
144 1/2 in
Overall Height
145 1/8 in
Overall Length
144 1/2 in
Details
Base Maximum Weight
170 lb
Includes Lights
No
Number of Ribs
8
Item
Outdoor Umbrella
Opening Mechanism
Hand Crank
Vented
Yes
Support Style
Cantilever
Includes Base
Yes
Base Material
Steel
Base Requires Ballast
Yes
Pole Material
Aluminum, Steel
Canopy Shape
Square
Features
Wind Stabilizers
Pole Color
Silver
Canopy Color
Brown
Tilting
Yes
Canopy Material
Acrylic
Description
Outdoor Umbrella, Canopy Color Brown, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 145 1/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Square, Features Wind Stabilizers, Overall Length 144 1/2 in, Overall Width 144 1/2 in, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.