Outdoor Umbrella, Gray
Mfr # SOLA118001-6044
Zoro # G216035664
product price: $5,376.99
/eaKey Features
Pole Color
Silver
Canopy Shape
Octagon
Opening Mechanism
Hand Crank
Overall Diameter
125 3/16 in
Pole Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SOLA118001-6044
Zoro #
G216035664
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
125 3/16 in
Pole Diameter
13 1/16 in
Overall Height
156 3/8 in
Details
Pole Color
Silver
Item
Outdoor Umbrella
Canopy Shape
Octagon
Opening Mechanism
Hand Crank
Pole Material
Aluminum, Steel
Support Style
Cantilever
Number of Ribs
8
Base Material
Steel
Canopy Material
Acrylic
Base Requires Ballast
Yes
Tilting
Yes
Includes Base
Yes
Base Maximum Weight
170 lb
Vented
Yes
Features
Wind Stabilizers
Canopy Color
Gray
Includes Lights
No
Description
Outdoor Umbrella, Canopy Color Gray, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.