Outdoor Umbrella, Green

  • Mfr # SOLA338001-6000

  • Zoro # G716035669


product price: $5,376.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Base Requires Ballast
Yes
Base Maximum Weight
170 lb
Base Material
Steel
Includes Base
Yes
Pole Diameter
13 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOLA338001-6000
Zoro #
G716035669
UPC #
-
Country of Origin
United States

Dimensions

Pole Diameter
13 1/16 in
Overall Width
144 1/2 in
Overall Height
145 1/8 in
Overall Length
144 1/2 in

Details

Base Requires Ballast
Yes
Base Maximum Weight
170 lb
Base Material
Steel
Includes Base
Yes
Pole Material
Aluminum, Steel
Number of Ribs
8
Pole Color
Silver
Opening Mechanism
Hand Crank
Canopy Shape
Square
Support Style
Cantilever
Item
Outdoor Umbrella
Features
Wind Stabilizers
Vented
Yes
Includes Lights
No
Canopy Material
Acrylic
Tilting
Yes
Canopy Color
Green

Description

Outdoor Umbrella, Canopy Color Green, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 145 1/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Square, Features Wind Stabilizers, Overall Length 144 1/2 in, Overall Width 144 1/2 in, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.