Outdoor Umbrella, Marine Blue
Mfr # SOLA118001-6078
Zoro # G516035661
product price:Â $5,538.99
/eaKey Features
Opening Mechanism
Hand Crank
Number of Ribs
8
Pole Material
Aluminum, Steel
Pole Diameter
13 1/16 in
Canopy Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SOLA118001-6078
Zoro #
G516035661
UPC #
-
Country of Origin
United States
Dimensions
Pole Diameter
13 1/16 in
Overall Height
156 3/8 in
Overall Diameter
125 3/16 in
Details
Opening Mechanism
Hand Crank
Number of Ribs
8
Pole Material
Aluminum, Steel
Canopy Shape
Octagon
Pole Color
Silver
Includes Base
Yes
Features
Wind Stabilizers
Includes Lights
No
Support Style
Cantilever
Base Requires Ballast
Yes
Canopy Material
Acrylic
Base Material
Steel
Canopy Color
Marine Blue
Base Maximum Weight
170 lb
Tilting
Yes
Item
Outdoor Umbrella
Vented
Yes
Description
Outdoor Umbrella, Canopy Color Marine Blue, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.