Outdoor Umbrella, Navy Blue
Mfr # SOLA338001-6026
Zoro # G516035401
product price:Â $5,538.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Pole Diameter
13 1/16 in
Base Requires Ballast
Yes
Pole Material
Aluminum, Steel
Opening Mechanism
Hand Crank
Includes Base
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SOLA338001-6026
Zoro #
G516035401
UPC #
-
Country of Origin
United States
Dimensions
Pole Diameter
13 1/16 in
Overall Width
144 1/2 in
Overall Length
144 1/2 in
Overall Height
145 1/8 in
Details
Base Requires Ballast
Yes
Pole Material
Aluminum, Steel
Opening Mechanism
Hand Crank
Includes Base
Yes
Item
Outdoor Umbrella
Number of Ribs
8
Vented
Yes
Features
Wind Stabilizers
Base Maximum Weight
170 lb
Canopy Shape
Square
Pole Color
Silver
Includes Lights
No
Support Style
Cantilever
Canopy Material
Acrylic
Canopy Color
Navy Blue
Base Material
Steel
Tilting
Yes
Description
Outdoor Umbrella, Canopy Color Navy Blue, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 145 1/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Square, Features Wind Stabilizers, Overall Length 144 1/2 in, Overall Width 144 1/2 in, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.