Outdoor Umbrella, Pistachio
Mfr # SOLA338001-6085
Zoro # G216035541
product price:Â $5,538.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Overall Length
144 1/2 in
Features
Wind Stabilizers
Pole Color
Silver
Overall Width
144 1/2 in
Base Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SOLA338001-6085
Zoro #
G216035541
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
144 1/2 in
Overall Width
144 1/2 in
Overall Height
145 1/8 in
Pole Diameter
13 1/16 in
Details
Features
Wind Stabilizers
Pole Color
Silver
Base Material
Steel
Canopy Shape
Square
Item
Outdoor Umbrella
Base Requires Ballast
Yes
Includes Base
Yes
Number of Ribs
8
Base Maximum Weight
170 lb
Canopy Color
Pistachio
Support Style
Cantilever
Tilting
Yes
Vented
Yes
Canopy Material
Acrylic
Pole Material
Aluminum, Steel
Includes Lights
No
Opening Mechanism
Hand Crank
Description
Outdoor Umbrella, Canopy Color Pistachio, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 145 1/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Square, Features Wind Stabilizers, Overall Length 144 1/2 in, Overall Width 144 1/2 in, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.