Outdoor Umbrella, Red
Mfr # SOLA118001-6003
Zoro # G016035604
product price: $5,538.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Features
Wind Stabilizers
Support Style
Cantilever
Vented
Yes
Includes Lights
No
Opening Mechanism
Hand Crank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOLA118001-6003
Zoro #
G016035604
UPC #
-
Country of Origin
United States
Dimensions
Pole Diameter
13 1/16 in
Overall Height
156 3/8 in
Overall Diameter
125 3/16 in
Details
Item
Outdoor Umbrella
Features
Wind Stabilizers
Support Style
Cantilever
Vented
Yes
Includes Lights
No
Opening Mechanism
Hand Crank
Canopy Shape
Octagon
Base Requires Ballast
Yes
Number of Ribs
8
Tilting
Yes
Canopy Color
Red
Base Material
Steel
Base Maximum Weight
170 lb
Canopy Material
Acrylic
Pole Material
Aluminum, Steel
Includes Base
Yes
Pole Color
Silver
Description
Outdoor Umbrella, Canopy Color Red, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.