Outdoor Umbrella, Red

  • Mfr # SOLA338001-6003

  • Zoro # G216035411


product price: $5,538.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
145 1/8 in
Canopy Material
Acrylic
Features
Wind Stabilizers
Base Maximum Weight
170 lb
Tilting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOLA338001-6003
Zoro #
G216035411
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
145 1/8 in
Pole Diameter
13 1/16 in
Overall Length
144 1/2 in
Overall Width
144 1/2 in

Details

Canopy Material
Acrylic
Features
Wind Stabilizers
Base Maximum Weight
170 lb
Tilting
Yes
Includes Lights
No
Pole Material
Aluminum, Steel
Base Material
Steel
Support Style
Cantilever
Vented
Yes
Number of Ribs
8
Pole Color
Silver
Canopy Color
Red
Item
Outdoor Umbrella
Includes Base
Yes
Opening Mechanism
Hand Crank
Base Requires Ballast
Yes
Canopy Shape
Square

Description

Outdoor Umbrella, Canopy Color Red, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 145 1/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Square, Features Wind Stabilizers, Overall Length 144 1/2 in, Overall Width 144 1/2 in, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.