Outdoor Umbrella, Sand
Mfr # SOLA118001-6077
Zoro # G716035652
product price: $5,376.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Base Material
Steel
Includes Base
Yes
Includes Lights
No
Vented
Yes
Canopy Color
Sand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOLA118001-6077
Zoro #
G716035652
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
156 3/8 in
Overall Diameter
125 3/16 in
Pole Diameter
13 1/16 in
Details
Base Material
Steel
Includes Base
Yes
Includes Lights
No
Vented
Yes
Canopy Color
Sand
Number of Ribs
8
Support Style
Cantilever
Pole Color
Silver
Base Maximum Weight
170 lb
Item
Outdoor Umbrella
Base Requires Ballast
Yes
Canopy Shape
Octagon
Opening Mechanism
Hand Crank
Canopy Material
Acrylic
Features
Wind Stabilizers
Pole Material
Aluminum, Steel
Tilting
Yes
Description
Outdoor Umbrella, Canopy Color Sand, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.