Outdoor Umbrella, Slate Gray
Mfr # SOLA118001-6030
Zoro # G516035647
product price:Â $5,376.99
/eaKey Features
Canopy Color
Slate gray
Base Maximum Weight
170 lb
Includes Lights
No
Canopy Shape
Octagon
Opening Mechanism
Hand Crank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOLA118001-6030
Zoro #
G516035647
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
156 3/8 in
Overall Diameter
125 3/16 in
Pole Diameter
13 1/16 in
Details
Canopy Color
Slate gray
Base Maximum Weight
170 lb
Includes Lights
No
Item
Outdoor Umbrella
Canopy Shape
Octagon
Opening Mechanism
Hand Crank
Features
Wind Stabilizers
Base Material
Steel
Base Requires Ballast
Yes
Pole Material
Aluminum, Steel
Number of Ribs
8
Canopy Material
Acrylic
Tilting
Yes
Includes Base
Yes
Support Style
Cantilever
Vented
Yes
Pole Color
Silver
Description
Outdoor Umbrella, Canopy Color Slate gray, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.