Outdoor Umbrella, Slate Gray
Mfr # SOLA338001-6030
Zoro # G616035578
product price:Â $5,538.99
/eaKey Features
Includes Base
Yes
Overall Length
144 1/2 in
Base Requires Ballast
Yes
Includes Lights
No
Canopy Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOLA338001-6030
Zoro #
G616035578
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
144 1/2 in
Overall Height
145 1/8 in
Pole Diameter
13 1/16 in
Overall Width
144 1/2 in
Details
Item
Outdoor Umbrella
Includes Base
Yes
Base Requires Ballast
Yes
Includes Lights
No
Canopy Shape
Square
Features
Wind Stabilizers
Canopy Material
Acrylic
Opening Mechanism
Hand Crank
Vented
Yes
Tilting
Yes
Pole Color
Silver
Base Material
Steel
Pole Material
Aluminum, Steel
Number of Ribs
8
Support Style
Cantilever
Canopy Color
Slate gray
Base Maximum Weight
170 lb
Description
Outdoor Umbrella, Canopy Color Slate gray, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 145 1/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Square, Features Wind Stabilizers, Overall Length 144 1/2 in, Overall Width 144 1/2 in, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.