Outdoor Umbrella, Tan
Mfr # SOLA118001-6004
Zoro # G116035665
product price: $5,376.99
/eaKey Features
Pole Material
Aluminum, Steel
Support Style
Cantilever
Overall Height
156 3/8 in
Pole Diameter
13 1/16 in
Tilting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOLA118001-6004
Zoro #
G116035665
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
156 3/8 in
Pole Diameter
13 1/16 in
Overall Diameter
125 3/16 in
Details
Pole Material
Aluminum, Steel
Support Style
Cantilever
Tilting
Yes
Vented
Yes
Includes Base
Yes
Canopy Color
Tan
Base Maximum Weight
170 lb
Base Requires Ballast
Yes
Number of Ribs
8
Opening Mechanism
Hand Crank
Includes Lights
No
Canopy Shape
Octagon
Pole Color
Silver
Canopy Material
Acrylic
Base Material
Steel
Features
Wind Stabilizers
Item
Outdoor Umbrella
Description
Outdoor Umbrella, Canopy Color Tan, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.