Outdoor Umbrella, Terra Cotta

  • Mfr # SOLA118001-6022

  • Zoro # G816035590


product price:  $5,538.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Canopy Color
Terra Cotta
Opening Mechanism
Hand Crank
Includes Base
Yes
Overall Height
156 3/8 in
Pole Diameter
13 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOLA118001-6022
Zoro #
G816035590
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
156 3/8 in
Pole Diameter
13 1/16 in
Overall Diameter
125 3/16 in

Details

Canopy Color
Terra Cotta
Opening Mechanism
Hand Crank
Includes Base
Yes
Includes Lights
No
Tilting
Yes
Number of Ribs
8
Item
Outdoor Umbrella
Features
Wind Stabilizers
Pole Material
Aluminum, Steel
Base Maximum Weight
170 lb
Base Requires Ballast
Yes
Vented
Yes
Canopy Material
Acrylic
Base Material
Steel
Canopy Shape
Octagon
Support Style
Cantilever
Pole Color
Silver

Description

Outdoor Umbrella, Canopy Color Terra Cotta, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.