Outdoor Umbrella, Terra Cotta
Mfr # SOLA338001-6022
Zoro # G816035439
product price:Â $5,376.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Base Maximum Weight
170 lb
Overall Width
144 1/2 in
Includes Base
Yes
Overall Height
145 1/8 in
Includes Lights
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SOLA338001-6022
Zoro #
G816035439
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
144 1/2 in
Overall Height
145 1/8 in
Pole Diameter
13 1/16 in
Overall Length
144 1/2 in
Details
Base Maximum Weight
170 lb
Includes Base
Yes
Includes Lights
No
Support Style
Cantilever
Canopy Shape
Square
Opening Mechanism
Hand Crank
Features
Wind Stabilizers
Base Material
Steel
Number of Ribs
8
Pole Color
Silver
Tilting
Yes
Canopy Color
Terra Cotta
Pole Material
Aluminum, Steel
Item
Outdoor Umbrella
Base Requires Ballast
Yes
Canopy Material
Acrylic
Vented
Yes
Description
Outdoor Umbrella, Canopy Color Terra Cotta, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 145 1/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Square, Features Wind Stabilizers, Overall Length 144 1/2 in, Overall Width 144 1/2 in, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.