Outdoor Umbrella, Yellow
Mfr # SOLA118001-6002
Zoro # G816035637
product price:Â $5,376.99
/eaKey Features
Includes Lights
No
Includes Base
Yes
Tilting
Yes
Overall Diameter
125 3/16 in
Features
Wind Stabilizers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SOLA118001-6002
Zoro #
G816035637
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
125 3/16 in
Overall Height
156 3/8 in
Pole Diameter
13 1/16 in
Details
Includes Lights
No
Includes Base
Yes
Tilting
Yes
Features
Wind Stabilizers
Number of Ribs
8
Support Style
Cantilever
Pole Material
Aluminum, Steel
Canopy Color
Yellow
Opening Mechanism
Hand Crank
Base Maximum Weight
170 lb
Canopy Shape
Octagon
Pole Color
Silver
Vented
Yes
Canopy Material
Acrylic
Base Material
Steel
Base Requires Ballast
Yes
Item
Outdoor Umbrella
Description
Outdoor Umbrella, Canopy Color Yellow, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.