Outdoor Umbrella, Yellow

  • Mfr # SOLA338001-6002

  • Zoro # G416035570


product price:  $5,376.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Overall Length
144 1/2 in
Vented
Yes
Includes Lights
No
Tilting
Yes
Overall Width
144 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOLA338001-6002
Zoro #
G416035570
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
144 1/2 in
Overall Width
144 1/2 in
Pole Diameter
13 1/16 in
Overall Height
145 1/8 in

Details

Item
Outdoor Umbrella
Vented
Yes
Includes Lights
No
Tilting
Yes
Canopy Shape
Square
Includes Base
Yes
Number of Ribs
8
Opening Mechanism
Hand Crank
Features
Wind Stabilizers
Base Maximum Weight
170 lb
Canopy Material
Acrylic
Canopy Color
Yellow
Support Style
Cantilever
Pole Material
Aluminum, Steel
Base Material
Steel
Pole Color
Silver
Base Requires Ballast
Yes

Description

Outdoor Umbrella, Canopy Color Yellow, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 145 1/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Square, Features Wind Stabilizers, Overall Length 144 1/2 in, Overall Width 144 1/2 in, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.