
Patio Umbrella, Octagon, 101" H, Olefin Fabric, Royal Blue
Mfr # 194061027028
Zoro # G0457345
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Color
Royal Blue
Canopy Width
9 ft
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
Collar Tilt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061027028
Zoro #
G0457345
UPC #
194061027028
Country of Origin
China
Dimensions
Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
101 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 1 years
Details
Color
Royal Blue
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Base Included
No
Residential / Commercial
Residential
Shape
Octagon
Description
Patio Umbrella,White Aluminum Pole,9 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.