
Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Burgundy
Mfr # 194061033630
Zoro # G0457144
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy
Canopy Width
9 ft
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
Push Button Tilt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061033630
Zoro #
G0457144
UPC #
194061033630
Country of Origin
China
Dimensions
Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
101 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 4 years
Details
Color
Burgundy
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
Push Button Tilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Shape
Octagon
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Residential / Commercial
Residential
Base Included
No
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.