Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Aruba
- Mfr # 194061033012
- Zoro # G0494883
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Color
Aruba
Canopy Width
9 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Push Button Tilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194061033012
- Zoro #
- G0494883
- UPC #
- 194061033012
- Country of Origin
- China
- Color
- Aruba
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- Push Button Tilt
- Opening Action
- Crank Lift
- Rib Material
- Aluminum
- Item
- Patio Umbrella
- Material
- Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Shape
- Octagon
- Residential / Commercial
- Residential
- Base Included
- No
Dimensions
- Canopy Width
- 9 ft
- Pole Diameter
- 1.5"
- Size
- 9 ft.
- Height
- 101 in.
- Manufacturers Warranty Length
- Ribs/Pole: 1 yr, Canopy: 5 yr
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.