
Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Natural
Mfr # 194061028360
Zoro # G0480165
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Overall Size
72" W x 102" H
Canopy Width
6 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Push Button Tilt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061028360
Zoro #
G0480165
UPC #
194061028360
Country of Origin
China
Dimensions
Overall Size
72" W x 102" H
Canopy Width
6 ft
Pole Diameter
1.5"
Size
6 ft.
Height
102 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years
Details
Color
Natural
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Push Button Tilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Base Included
No
Residential / Commercial
Residential
Shape
Octagon
Description
Patio Umbrella,Gray Aluminum Pole,6 Ft.,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.