Patio Umbrella, Octagon, 102.5" H, Pacifica Fabric, Spa

  • Mfr # 194061024591

  • Zoro # G0464503


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Size
90” W x 102.4” H
Color
Spa
Canopy Width
7 1/2 ft
Fabric Material
Pacifica
Pole Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194061024591
Zoro #
G0464503
UPC #
194061024591
Country of Origin
China

Dimensions

Overall Size
90” W x 102.4” H
Canopy Width
7 1/2 ft
Pole Diameter
1.5"
Height
102.5 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 4 years

Details

Color
Spa
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Shape
Octagon
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Residential / Commercial
Residential
Base Included
No

Description

Patio Umbrella,Bronze Aluminum Pole,7-1/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.