Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Patio Umbrella, Octagon, 103" H, Olefin Fabric, Terrace Sequoia
- Mfr # 194061005989
- Zoro # G0494472
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Overall Size
103 in H x 108 in W x 108 in D
Color
Terrace Sequoia
Canopy Width
9 ft
Fabric Material
Olefin
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194061005989
- Zoro #
- G0494472
- UPC #
- 194061005989
- Country of Origin
- China
Dimensions
- Overall Size
- 103 in H x 108 in W x 108 in D
- Canopy Width
- 9 ft
- Pole Diameter
- 1.5"
- Size
- 9 ft.
- Height
- 103 in.
- Manufacturers Warranty Length
- Ribs: 3 yr, Pole: 1 yr, Canopy: 1 yr
Details
- Color
- Terrace Sequoia
- Fabric Material
- Olefin
- Pole Material
- Aluminum
- Tilting
- No
- Opening Action
- Manual Push Lift
- Rib Material
- Fiberglass
- Item
- Patio Umbrella
- Shape
- Octagon
- Material
- Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
- Residential / Commercial
- Commercial
- Base Included
- No
Description
Patio Umbrella,Silver Aluminum Pole,9 Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.