Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Forest Green

  • Mfr # 194061005583

  • Zoro # G0488766


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Overall Size
103" H x 108" W x 108" D
Color
Forest Green
Canopy Width
9 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194061005583
Zoro #
G0488766
UPC #
194061005583
Country of Origin
China

Dimensions

Overall Size
103" H x 108" W x 108" D
Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
103 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 5 years

Details

Color
Forest Green
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Base Included
No
Residential / Commercial
Commercial
Shape
Octagon

Description

Patio Umbrella,Silver Aluminum Pole,9 Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.