
Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Dolce Oasis
Mfr # 194061000373
Zoro # G0465946
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Overall Size
132” W x 107” H
Color
Dolce Oasis
Canopy Width
11 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061000373
Zoro #
G0465946
UPC #
194061000373
Country of Origin
China
Dimensions
Overall Size
132” W x 107” H
Canopy Width
11 ft
Pole Diameter
1.5"
Size
11 ft.
Height
107 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 5 years
Details
Color
Dolce Oasis
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Pulley Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Shape
Octagon
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Base Included
No
Residential / Commercial
Commercial
Description
Patio Umbrella,Silver Aluminum Pole,11 F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.