
Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Pacific Blue
Mfr # 194061001745
Zoro # G0457862
product price: $1,176.47
/ea
Free Shipping & Returns
Key Features
Overall Size
132” W x 107” H
Color
Pacific Blue
Canopy Width
11 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061001745
Zoro #
G0457862
UPC #
194061001745
Country of Origin
China
Dimensions
Overall Size
132” W x 107” H
Canopy Width
11 ft
Pole Diameter
1.5"
Size
11 ft.
Height
107 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 5 years
Details
Color
Pacific Blue
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Pulley Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Shape
Octagon
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Residential / Commercial
Commercial
Base Included
No
Description
Patio Umbrella,White Aluminum Pole,11 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.