Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Spectrum Mist
- Mfr # 194061000847
- Zoro # G0464266
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Overall Size
132 in W x 107 in H
Color
Spectrum Mist
Canopy Width
11 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194061000847
- Zoro #
- G0464266
- UPC #
- 194061000847
- Country of Origin
- China
Dimensions
- Overall Size
- 132 in W x 107 in H
- Canopy Width
- 11 ft
- Pole Diameter
- 1.5"
- Size
- 11 ft.
- Height
- 107 in.
- Manufacturers Warranty Length
- Ribs: 3 yr, Pole: 1 yr, Canopy: 5 yr
Details
- Color
- Spectrum Mist
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- No
- Opening Action
- Pulley Lift
- Rib Material
- Fiberglass
- Item
- Patio Umbrella
- Material
- Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Shape
- Octagon
- Residential / Commercial
- Commercial
- Base Included
- No
Description
Patio Umbrella,White Aluminum Pole,11 Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.