This item is Discontinued.

California Umbrella Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Sunset 194061022702

Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Sunset (Discontinued)

  • Mfr # 194061022702
  • Zoro # G0457302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194061022702
Zoro #
G0457302
UPC #
194061022702
Country of Origin
China

Dimensions

Overall Size
132� W x 109-2/5� H
Canopy Width
11 ft
Pole Diameter
1.5"
Size
11 ft.
Height
109.5 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 1 years

Details

Color
Sunset
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Base Included
No
Residential / Commercial
Residential
Shape
Octagon

Description

Patio Umbrella,Black Aluminum Pole,11 Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.